Timing Belt, 1365H100, Trapezoidal
Mfr # 1365H100
Zoro # G016065090
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
136.5 in
Industry Number
1365H100
Material
Neoprene
Top Width
1 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1365H100
Zoro #
G016065090
UPC #
072053888485
Country of Origin
United States
Dimensions
Pitch Length
136.5 in
Top Width
1 in
Belt Trade Size
H
Details
Industry Number
1365H100
Item
Timing Belt
Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
273
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1365H100, Number of Teeth 273, Pitch 0.5 in, Pitch Length 136.5 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.