Timing Belt, 5MGT-700-09, Curvilinear
Mfr # 5MGT-700-09
Zoro # G716090200
product price: $56.89
/eaKey Features
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Industry Number
5MGT-700-09
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-700-09
Zoro #
G716090200
UPC #
770075450245
Country of Origin
United States
Dimensions
Top Width
9 mm
Belt Trade Size
Urethane Carbon
Pitch Length
700 mm
Details
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Industry Number
5MGT-700-09
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Pitch
5 mm
Number of Teeth
140
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Color
Black
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-700-09, Number of Teeth 140, Pitch 5 mm, Pitch Length 700 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.