Timing Belt, 8MGT-1120-12, Curvilinear
Mfr # 8MGT-1120-12
Zoro # G316090488
product price: $64.19
/eaKey Features
Pitch
8 mm
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1120-12
Zoro #
G316090488
UPC #
072053450552
Country of Origin
United States
Dimensions
Pitch Length
1,120 mm
Top Width
12 mm
Belt Trade Size
Urethane Carbon
Details
Pitch
8 mm
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
140
Tooth Shape
Curvilinear
Belt Coating
Nylon
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Resistance Properties
Chemical Resistant, Oil Resistant
Minimum Operating Temperature
-65 Degrees F
Industry Number
8MGT-1120-12
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 8MGT-1120-12, Number of Teeth 140, Pitch 8 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.