Zoro Homepage

Timing Belt, 1400-14MGT-115

  • Mfr # 1400-14MGT-115

  • Zoro # G916211894


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-40 Degrees F
Pitch Length
1,400 mm
Industry Number
1400-14MGT-115
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-14MGT-115
Zoro #
G916211894
UPC #
770075790099
Country of Origin
United States

Dimensions

Pitch Length
1,400 mm
Top Width
115 mm
Belt Trade Size
GT

Details

Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-40 Degrees F
Industry Number
1400-14MGT-115
Pitch
14 mm
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Reinforcing Cord Material
Fiberglass
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Maximum Operating Temperature
248 Degrees F
Number of Teeth
100
Item
Timing Belt
Color
Black

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1400-14MGT-115, Number of Teeth 100, Pitch 14 mm, Pitch Length 1,400 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.