Timing Belt, 14MGT-1120-37, Curvilinear
Mfr # 14MGT-1120-37
Zoro # G716090637
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Tooth Shape
Curvilinear
Belt Trade Size
Urethane Carbon
Top Width
37 mm
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-1120-37
Zoro #
G716090637
UPC #
072053451511
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Top Width
37 mm
Pitch Length
1,120 mm
Details
Tooth Shape
Curvilinear
Tooth Location
One Side
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Industry Number
14MGT-1120-37
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F
Item
Timing Belt
Number of Teeth
80
Belt Material
Polyurethane
Pitch
14 mm
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1120-37, Number of Teeth 80, Pitch 14 mm, Pitch Length 1,120 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.