Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-1568-37, Curvilinear

  • Mfr # 14MGT-1568-37

  • Zoro # G916090680


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Trade Size
Urethane Carbon
Top Width
37 mm
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-1568-37
Zoro #
G916090680
UPC #
072053451559
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
37 mm
Pitch Length
1,568 mm

Details

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Color
Blue
Pitch
14 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Operating Temperature
185 Degrees F
Item
Timing Belt
Number of Teeth
112
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Reinforcing Cord Material
Carbon Fiber
Industry Number
14MGT-1568-37
Belt Material
Polyurethane
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1568-37, Number of Teeth 112, Pitch 14 mm, Pitch Length 1,568 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.