Zoro Homepage

Timing Belt, 14MGT-2100-20, Curvilinear

  • Mfr # 14MGT-2100-20

  • Zoro # G716090620


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Belt Trade Size
Urethane Carbon
Belt Material
Polyurethane
Number of Teeth
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2100-20
Zoro #
G716090620
UPC #
072053451399
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
20 mm
Pitch Length
2,100 mm

Details

Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Belt Material
Polyurethane
Number of Teeth
150
Industry Number
14MGT-2100-20
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Maximum Operating Temperature
185 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Color
Blue
Pitch
14 mm
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Item
Timing Belt

Description

Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 14MGT-2100-20, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.