Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 14MGT-2828-20, Curvilinear

  • Mfr # 14MGT-2828-20

  • Zoro # G416090661


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Belt Trade Size
Urethane Carbon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
202
Industry Number
14MGT-2828-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2828-20
Zoro #
G416090661
UPC #
770075570486
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
2,828 mm
Top Width
20 mm

Details

Item
Timing Belt
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Number of Teeth
202
Industry Number
14MGT-2828-20
Tooth Location
One Side
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Belt Coating
Nylon
Tooth Shape
Curvilinear
Pitch
14 mm
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2828-20, Number of Teeth 202, Pitch 14 mm, Pitch Length 2,828 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.