Timing Belt, 14MGT-3850-125, Curvilinear
Mfr # 14MGT-3850-125
Zoro # G916090109
product price:Â $2,752.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
275
Resistance Properties
Chemical Resistant, Oil Resistant
Industry Number
14MGT-3850-125
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-3850-125
Zoro #
G916090109
UPC #
072053895445
Country of Origin
United States
Dimensions
Top Width
125 mm
Pitch Length
3,850 mm
Belt Trade Size
Urethane Carbon
Details
Number of Teeth
275
Item
Timing Belt
Resistance Properties
Chemical Resistant, Oil Resistant
Industry Number
14MGT-3850-125
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Color
Blue
Pitch
14 mm
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-3850-125, Number of Teeth 275, Pitch 14 mm, Pitch Length 3,850 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.