Timing Belt, 14MGT-4326-125, Curvilinear

  • Mfr # 14MGT-4326-125

  • Zoro # G716065857


product price:  $3,141.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Number of Teeth
309
Top Width
125 mm
Color
Blue
Pitch Length
4,326 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-4326-125
Zoro #
G716065857
UPC #
072053895452
Country of Origin
United States

Dimensions

Top Width
125 mm
Pitch Length
4,326 mm
Belt Trade Size
Urethane Carbon

Details

Pitch
14 mm
Number of Teeth
309
Color
Blue
Item
Timing Belt
Industry Number
14MGT-4326-125
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Coating
Nylon
Belt Material
Polyurethane
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-4326-125, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 125 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.