Zoro Homepage

Timing Belt, 14MGT-2100-37, Curvilinear

  • Mfr # 14MGT-2100-37

  • Zoro # G216090564


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Carbon Fiber
Belt Trade Size
Urethane Carbon
Pitch
14 mm
Tooth Location
One Side
Number of Teeth
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2100-37
Zoro #
G216090564
UPC #
072053451580
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
37 mm
Pitch Length
2,100 mm

Details

Reinforcing Cord Material
Carbon Fiber
Pitch
14 mm
Tooth Location
One Side
Number of Teeth
150
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Industry Number
14MGT-2100-37
Item
Timing Belt
Belt Coating
Nylon
Color
Blue
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-65 Degrees F
Tooth Shape
Curvilinear
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2100-37, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.