Zoro Homepage

Timing Belt, 150L100, Trapezoidal

  • Mfr # 150L100

  • Zoro # G216062851


product price: $24.59
/ea

Key Features

Industry Number
150L100
Material
Neoprene
Top Width
1 in
Pitch Length
15 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150L100
Zoro #
G216062851
UPC #
072053564761
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
15 in
Belt Trade Size
L

Details

Industry Number
150L100
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.375 in
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
40
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 150L100, Number of Teeth 40, Pitch 0.375 in, Pitch Length 15 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.