Timing Belt, 1512-3M-06, Curvilinear
Mfr # 1512-3M-06
Zoro # G116063521
product price: $21.49
/eaKey Features
Industry Number
1512-3M-06
Pitch Length
1,512 mm
Top Width
6 mm
Material
Neoprene
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1512-3M-06
Zoro #
G116063521
UPC #
072053889413
Country of Origin
United States
Dimensions
Pitch Length
1,512 mm
Top Width
6 mm
Belt Trade Size
HTD
Details
Industry Number
1512-3M-06
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
504
Belt Material
Neoprene
Color
Black
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1512-3M-06, Number of Teeth 504, Pitch 3 mm, Pitch Length 1,512 mm, Tooth Location One Side, Top Width 6 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.