Zoro Homepage

Timing Belt, 152XL025, Trapezoidal

  • Mfr # 152XL025

  • Zoro # G916063998


product price: $13.49
/ea

Key Features

Material
Neoprene
Top Width
1/4 in
Industry Number
152XL025
Pitch Length
15.2 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152XL025
Zoro #
G916063998
UPC #
072053936650
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
15.2 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
152XL025
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
76
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 152XL025, Number of Teeth 76, Pitch 0.2 in, Pitch Length 15.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.