Shop GATES
See all product information
Create Account
Timing Belt, TP890-5M-25, Curvilinear
Mfr # TP890-5M-25
Zoro # G716476868
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
5M
Industry Number
TP890-5M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP890-5M-25
- Zoro #
- G716476868
- UPC #
- 072053534962
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 25 mm
- Pitch Length
- 890 mm
- Height
- 0.2 in
Details
- Item
- Timing Belt
- Industry Number
- TP890-5M-25
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 178
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Powergrip HTD Twin Power
- Color
- Black
- Application
- Power Tools, Office Machinery, Chemical Industry
- Minimum Operating Temperature
- -22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP890-5M-25, Number of Teeth 178, Pitch 5 mm, Pitch Length 890 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.