Timing Belt, 1536-3MGT-15
Mfr # 1536-3MGT-15
Zoro # G816064200
product price: $46.99
/eaKey Features
Top Width
15 mm
Industry Number
1536-3MGT-15
Material
Neoprene
Pitch Length
1,536 mm
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1536-3MGT-15
Zoro #
G816064200
UPC #
770075596332
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
1,536 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
1536-3MGT-15
Material
Neoprene
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)3 Belts
Number of Teeth
512
Application
Appliances, Business Machines, Servomotor Drives
Pitch
3 mm
Maximum Operating Temperature
212 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1536-3MGT-15, Number of Teeth 512, Pitch 3 mm, Pitch Length 1,536 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.