Zoro Homepage

Timing Belt, 156XL037, Trapezoidal

  • Mfr # 156XL037

  • Zoro # G916063653


product price: $15.19
/ea

Key Features

Material
Neoprene
Top Width
3/8 in
Pitch Length
15.6 in
Industry Number
156XL037
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156XL037
Zoro #
G916063653
UPC #
072053936735
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
15.6 in
Belt Trade Size
XL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
156XL037
Tooth Location
One Side
Application
General Industrial
Pitch
0.2 in
Belt Material
Neoprene
Number of Teeth
78
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 156XL037, Number of Teeth 78, Pitch 0.2 in, Pitch Length 15.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.