Zoro Homepage

Timing Belt, 1584-8MGT-85

  • Mfr # 1584-8MGT-85

  • Zoro # G616063632


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Elastomer
Industry Number
1584-8MGT-85
Top Width
85 mm
Pitch Length
1,584 mm
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1584-8MGT-85
Zoro #
G616063632
UPC #
770075790280
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
1,584 mm
Belt Trade Size
GT

Details

Material
Ethylene Elastomer
Item
Timing Belt
Industry Number
1584-8MGT-85
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Pitch
8 mm
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Belt Material
Ethylene Elastomer
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Number of Teeth
198
Color
Black
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1584-8MGT-85, Number of Teeth 198, Pitch 8 mm, Pitch Length 1,584 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.