Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 158L050, Trapezoidal

  • Mfr # 158L050

  • Zoro # G716063266


product price: $21.19
/ea

Key Features

Top Width
1/2 in
Material
Neoprene
Industry Number
158L050
Pitch Length
15.75 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158L050
Zoro #
G716063266
UPC #
072053928662
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
15.75 in
Belt Trade Size
L

Details

Item
Timing Belt
Material
Neoprene
Industry Number
158L050
Pitch
0.375 in
Belt Material
Neoprene
Number of Teeth
42
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 158L050, Number of Teeth 42, Pitch 0.375 in, Pitch Length 15.75 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.