Timing Belt, 1600XXH500, Trapezoidal
Mfr # 1600XXH500
Zoro # G916065381
product price: $2,185.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
16 in
Industry Number
1600XXH500
Top Width
5 in
Pitch
1.25 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600XXH500
Zoro #
G916065381
UPC #
072053347753
Country of Origin
United States
Dimensions
Pitch Length
16 in
Top Width
5 in
Belt Trade Size
XXH
Details
Item
Timing Belt
Industry Number
1600XXH500
Pitch
1.25 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
128
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1600XXH500, Number of Teeth 128, Pitch 1.25 in, Pitch Length 160 in, Tooth Location One Side, Top Width 5 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.