Zoro Homepage

Timing Belt, 1610-14MGT-115

  • Mfr # 1610-14MGT-115

  • Zoro # G816211864


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Industry Number
1610-14MGT-115
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-14MGT-115
Zoro #
G816211864
UPC #
770075790341
Country of Origin
United States

Dimensions

Top Width
115 mm
Belt Trade Size
GT
Pitch Length
1,610 mm

Details

Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Industry Number
1610-14MGT-115
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Item
Timing Belt
Maximum Operating Temperature
248 Degrees F
Color
Black
Pitch
14 mm
Belt Material
Ethylene Elastomer
Number of Teeth
115
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1610-14MGT-115, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.