Zoro Homepage

Timing Belt, 1610-14MGT-170

  • Mfr # 1610-14MGT-170

  • Zoro # G316211845


product price: $1,330.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Modified Curvilinear
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Top Width
170 mm
Pitch Length
1,610 mm
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-14MGT-170
Zoro #
G316211845
UPC #
770075790358
Country of Origin
United States

Dimensions

Top Width
170 mm
Pitch Length
1,610 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Tooth Shape
Modified Curvilinear
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Maximum Operating Temperature
248 Degrees F
Tooth Location
One Side
Industry Number
1610-14MGT-170
Belt Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Color
Black
Number of Teeth
115
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Pitch
14 mm

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1610-14MGT-170, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.