Timing Belt, 1610-14MGT-85
Mfr # 1610-14MGT-85
Zoro # G916063950
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1610-14MGT-85
Material
Ethylene Elastomer
Pitch Length
1,610 mm
Top Width
85 mm
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1610-14MGT-85
Zoro #
G916063950
UPC #
770075790389
Country of Origin
United States
Dimensions
Pitch Length
1,610 mm
Top Width
85 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
1610-14MGT-85
Material
Ethylene Elastomer
Minimum Operating Temperature
-40 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Number of Teeth
115
Color
Black
Belt Material
Ethylene Elastomer
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1610-14MGT-85, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.