Zoro Homepage

Timing Belt, 164XL037, Trapezoidal

  • Mfr # 164XL037

  • Zoro # G116063620


product price: $9.59
/ea

Key Features

Industry Number
164XL037
Material
Neoprene
Pitch Length
16.4 in
Top Width
3/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164XL037
Zoro #
G116063620
UPC #
072053936865
Country of Origin
United States

Dimensions

Pitch Length
16.4 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
164XL037
Item
Timing Belt
Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
82
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 164XL037, Number of Teeth 82, Pitch 0.2 in, Pitch Length 16.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.