Timing Belt, 165-3MGT-06
Mfr # 165-3MGT-06
Zoro # G516211621
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Industry Number
165-3MGT-06
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165-3MGT-06
Zoro #
G516211621
UPC #
770075597476
Country of Origin
United States
Dimensions
Top Width
6 mm
Pitch Length
165 mm
Belt Trade Size
GT
Details
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Industry Number
165-3MGT-06
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Item
Timing Belt
Pitch
3 mm
Number of Teeth
55
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 165-3MGT-06, Number of Teeth 55, Pitch 3 mm, Pitch Length 165 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.