Zoro Homepage

Timing Belt, 165-3MGT-15

  • Mfr # 165-3MGT-15

  • Zoro # G316064496


product price: $16.29
/ea

Key Features

Top Width
15 mm
Material
Neoprene
Industry Number
165-3MGT-15
Pitch Length
165 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-3MGT-15
Zoro #
G316064496
UPC #
770075595946
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
165 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Neoprene
Industry Number
165-3MGT-15
Pitch
3 mm
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
55
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 165-3MGT-15, Number of Teeth 55, Pitch 3 mm, Pitch Length 165 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.