Zoro Homepage

Timing Belt, 165L075, Trapezoidal

  • Mfr # 165L075

  • Zoro # G716062788


product price: $23.39
/ea

Key Features

Industry Number
165L075
Material
Neoprene
Top Width
3/4 in
Pitch Length
16.5 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165L075
Zoro #
G716062788
UPC #
072053564693
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
16.5 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
165L075
Material
Neoprene
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
44
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 165L075, Number of Teeth 44, Pitch 0.375 in, Pitch Length 16.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.