Zoro Homepage

Timing Belt, 165L100, Trapezoidal

  • Mfr # 165L100

  • Zoro # G116212028


product price: $30.19
/ea

Key Features

Pitch Length
16.5 in
Top Width
1 in
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
44
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165L100
Zoro #
G116212028
UPC #
072053570878
Country of Origin
United States

Dimensions

Pitch Length
16.5 in
Top Width
1 in
Belt Trade Size
L

Details

Minimum Operating Temperature
-22 Degrees F
Number of Teeth
44
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Industry Number
165L100
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.375 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 165L100, Number of Teeth 44, Pitch 0.375 in, Pitch Length 16.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.