Timing Belt, 168-3M-15, Curvilinear
Mfr # 168-3M-15
Zoro # G916212129
product price: $13.99
/eaKey Features
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
168-3M-15
Number of Teeth
56
Tooth Location
One Side
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168-3M-15
Zoro #
G916212129
UPC #
072053610147
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
168 mm
Top Width
15 mm
Details
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Industry Number
168-3M-15
Number of Teeth
56
Tooth Location
One Side
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 168-3M-15, Number of Teeth 56, Pitch 3 mm, Pitch Length 168 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.