Zoro Homepage

Timing Belt, 1680H150, Trapezoidal

  • Mfr # 1680H150

  • Zoro # G516065125


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
168 in
Top Width
1 1/2 in
Material
Neoprene
Industry Number
1680H150
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1680H150
Zoro #
G516065125
UPC #
072053889635
Country of Origin
United States

Dimensions

Pitch Length
168 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1680H150
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
336
Tooth Shape
Trapezoidal
Pitch
0.5 in
Color
Black
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1680H150, Number of Teeth 336, Pitch 0.5 in, Pitch Length 168 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.