Timing Belt, 168XL037, Trapezoidal
Mfr # 168XL037
Zoro # G316212033
product price: $9.59
/eaKey Features
Number of Teeth
84
Tooth Location
One Side
Pitch Length
16.8 in
Industry Number
168XL037
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168XL037
Zoro #
G316212033
UPC #
072053936896
Country of Origin
United States
Dimensions
Pitch Length
16.8 in
Belt Trade Size
XL
Top Width
3/8 in
Details
Number of Teeth
84
Tooth Location
One Side
Industry Number
168XL037
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene
Pitch
0.2 in
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 168XL037, Number of Teeth 84, Pitch 0.2 in, Pitch Length 16.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.