Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 34'' Long x 45 Ribs Wide - 340J45
Mfr # 340J45
Zoro # G702597881
product price:Â $84.99
/eaKey Features
Industry Number
340J45
Number of Ribs
45
Material
Chloroprene / EPDM
Width
4.1457Inch
Weight
0.942 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
340J45
Zoro #
G702597881
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.1457Inch
Length
34Inch
Height
0.15Inch
Thickness
3.8 mm
Outside Length
34 in
Top Width
105.3 mm
Details
Industry Number
340J45
Number of Ribs
45
Material
Chloroprene / EPDM
Weight
0.942 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 34'' Long x 45 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.