Zoro Homepage

Timing Belt, 1696-8M-85, Curvilinear

  • Mfr # 1696-8M-85

  • Zoro # G716064553


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Top Width
85 mm
Industry Number
1696-8M-85
Pitch Length
1,696 mm
Belt Trade Size
HTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1696-8M-85
Zoro #
G716064553
UPC #
770075525875
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
1,696 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
1696-8M-85
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Shape
Curvilinear
Application
Machine Tool, Paper & Textile
Pitch
8 mm
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Number of Teeth
212
Color
Black
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1696-8M-85, Number of Teeth 212, Pitch 8 mm, Pitch Length 1,696 mm, Tooth Location One Side, Top Width 85 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.