Timing Belt, 1700H200, Trapezoidal
Mfr # 1700H200
Zoro # G316211616
product price: $424.99
/eaKey Features
Number of Teeth
340
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700H200
Zoro #
G316211616
UPC #
072053566987
Country of Origin
United States
Dimensions
Belt Trade Size
H
Pitch Length
17 in
Top Width
2 in
Details
Number of Teeth
340
Pitch
0.5 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Item
Timing Belt
Color
Black
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Industry Number
1700H200
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1700H200, Number of Teeth 340, Pitch 0.5 in, Pitch Length 170 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.