Zoro Homepage

Timing Belt, 170XL025, Trapezoidal

  • Mfr # 170XL025

  • Zoro # G116212004


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Belt Series
PowerGrip(R) Timing Belts
Belt Trade Size
XL
Tooth Shape
Trapezoidal
Pitch Length
17 in
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170XL025
Zoro #
G116212004
UPC #
072053562835
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
17 in
Top Width
1/4 in

Details

Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Industry Number
170XL025
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Application
General Industrial
Number of Teeth
85
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 170XL025, Number of Teeth 85, Pitch 0.2 in, Pitch Length 17 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.