Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 176L050, Trapezoidal

  • Mfr # 176L050

  • Zoro # G616065346


product price: $21.89
/ea

Key Features

Industry Number
176L050
Pitch Length
17.63 in
Top Width
1/2 in
Material
Neoprene
Number of Teeth
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176L050
Zoro #
G616065346
UPC #
072053928679
Country of Origin
United States

Dimensions

Pitch Length
17.63 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
176L050
Material
Neoprene
Number of Teeth
47
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Material
Neoprene
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 176L050, Number of Teeth 47, Pitch 0.375 in, Pitch Length 17.6 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.