Shop GATES

Timing Belt, 4956-14MGT-115

  • Mfr # 4956-14MGT-115

  • Zoro # G216063445


product price:  $1,932.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
14M
Industry Number
4956-14MGT-115
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
115 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4956-14MGT-115
Zoro #
G216063445
UPC #
770075792024
Country of Origin
United States

Dimensions

Belt Trade Size
14M
Top Width
115 mm
Pitch Length
4956 mm
Height
0.39 in

Details

Item
Timing Belt
Industry Number
4956-14MGT-115
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
354
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4
Minimum Operating Temperature
-40 Degrees F
Color
Black
Application
Heavy Industry, Machine Tools, Paper Industry

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4956-14MGT-115, Number of Teeth 354, Pitch 14 mm, Pitch Length 4,956 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.