Zoro Homepage

Timing Belt, 176L100, Trapezoidal

  • Mfr # 176L100

  • Zoro # G916064773


product price: $37.89
/ea

Key Features

Pitch Length
17.63 in
Industry Number
176L100
Material
Neoprene
Top Width
1 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176L100
Zoro #
G916064773
UPC #
072053937008
Country of Origin
United States

Dimensions

Pitch Length
17.63 in
Top Width
1 in
Belt Trade Size
L

Details

Industry Number
176L100
Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Pitch
0.375 in
Tooth Shape
Trapezoidal
Number of Teeth
47
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 176L100, Number of Teeth 47, Pitch 0.375 in, Pitch Length 17.63 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.