Zoro Homepage

Timing Belt, 180-3MGT-09

  • Mfr # 180-3MGT-09

  • Zoro # G116211748


product price: $9.69
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Top Width
9 mm
Industry Number
180-3MGT-09
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-3MGT-09
Zoro #
G116211748
UPC #
770075595588
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
180 mm
Belt Trade Size
GT

Details

Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Industry Number
180-3MGT-09
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
60
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Color
Black
Belt Material
Neoprene
Application
Appliances, Business Machines, Servomotor Drives
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 180-3MGT-09, Number of Teeth 60, Pitch 3 mm, Pitch Length 180 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.