Zoro Homepage

Timing Belt, 180 Teeth, One Side Tooth

  • Mfr # 14MGT-2520-37

  • Zoro # G216090762


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
185 Degrees F
Belt Trade Size
Urethane Carbon
Number of Teeth
180
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-2520-37
Zoro #
G216090762
UPC #
072053451610
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
37 mm
Pitch Length
2,520 mm

Details

Maximum Operating Temperature
185 Degrees F
Number of Teeth
180
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
14 mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Color
Blue
Belt Material
Polyurethane
Industry Number
14MGT-2520-37
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-2520-37, Number of Teeth 180, Pitch 14 mm, Pitch Length 2,520 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.