Timing Belt, 1800XXH400, Trapezoidal
Mfr # 1800XXH400
Zoro # G616065216
product price: $1,958.99
/ea
Free Shipping & Returns
Key Features
Industry Number
1800XXH400
Pitch Length
18 in
Top Width
4 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800XXH400
Zoro #
G616065216
UPC #
072053347685
Country of Origin
United States
Dimensions
Pitch Length
18 in
Top Width
4 in
Belt Trade Size
XXH
Details
Industry Number
1800XXH400
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
144
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
1.25 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1800XXH400, Number of Teeth 144, Pitch 1.25 in, Pitch Length 180 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.