Zoro Homepage

Timing Belt, 180MXL012, Trapezoidal

  • Mfr # 180MXL012

  • Zoro # G516065064


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Top Width
1/8 in
Pitch Length
18 in
Industry Number
180MXL012
Material
Neoprene
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180MXL012
Zoro #
G516065064
UPC #
072053562217
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
18 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
180MXL012
Material
Neoprene
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Application
General Industrial
Number of Teeth
225
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 180MXL012, Number of Teeth 225, Pitch 0.08 in, Pitch Length 18 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.