Shop GATES

Timing Belt, TP1800-8MGT-30

  • Mfr # TP1800-8MGT-30

  • Zoro # G916063240


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
TP1800-8MGT-30
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP1800-8MGT-30
Zoro #
G916063240
UPC #
072053611786
Country of Origin
United States

Dimensions

Belt Trade Size
8M
Top Width
30 mm
Pitch Length
1800 mm
Height
0.31 in

Details

Item
Timing Belt
Industry Number
TP1800-8MGT-30
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Pitch
8 mm
Number of Teeth
225
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip GT2 Twin Power
Color
Black
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP1800-8MGT-30, Number of Teeth 225, Pitch 8 mm, Pitch Length 1,800 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.