Zoro Homepage

Timing Belt, 180XL037, Trapezoidal

  • Mfr # 180XL037

  • Zoro # G416064105


product price: $10.19
/ea

Key Features

Industry Number
180XL037
Top Width
3/8 in
Pitch Length
18 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180XL037
Zoro #
G416064105
UPC #
072053563252
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
18 in
Belt Trade Size
XL

Details

Industry Number
180XL037
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Tooth Location
One Side
Number of Teeth
90
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 180XL037, Number of Teeth 90, Pitch 0.2 in, Pitch Length 18 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.