Zoro Homepage

Timing Belt, 187L100, Trapezoidal

  • Mfr # 187L100

  • Zoro # G516062810


product price: $24.59
/ea

Key Features

Pitch Length
18.75 in
Top Width
1 in
Material
Neoprene
Industry Number
187L100
Number of Teeth
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187L100
Zoro #
G516062810
UPC #
072053564778
Country of Origin
United States

Dimensions

Pitch Length
18.75 in
Top Width
1 in
Belt Trade Size
L

Details

Item
Timing Belt
Material
Neoprene
Industry Number
187L100
Number of Teeth
50
Application
General Industrial
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 187L100, Number of Teeth 50, Pitch 0.375 in, Pitch Length 18.7 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.