Shop GATES
See all product information
Create Account
Timing Belt, 4326-14MGT-40
Mfr # 4326-14MGT-40
Zoro # G216063469
product price:Â $594.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
4326-14MGT-40
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4326-14MGT-40
- Zoro #
- G216063469
- UPC #
- 770075791898
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 40 mm
- Pitch Length
- 4326 mm
Details
- Item
- Timing Belt
- Industry Number
- 4326-14MGT-40
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 309
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 248 Degrees F
- Belt Series
- Powergrip GT4
- Minimum Operating Temperature
- -40 Degrees F
- Color
- Black
- Application
- Heavy Industry, Machine Tools, Paper Industry
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4326-14MGT-40, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.