Timing Belt, 1890-14MGT-115
Mfr # 1890-14MGT-115
Zoro # G516211836
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Belt Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1890-14MGT-115
Zoro #
G516211836
UPC #
770075790549
Country of Origin
United States
Dimensions
Pitch Length
1,890 mm
Belt Trade Size
GT
Top Width
115 mm
Details
Color
Black
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Belt Material
Ethylene Elastomer
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
135
Industry Number
1890-14MGT-115
Maximum Operating Temperature
248 Degrees F
Item
Timing Belt
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Minimum Operating Temperature
-40 Degrees F
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 1890-14MGT-115, Number of Teeth 135, Pitch 14 mm, Pitch Length 1,890 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.