Shop GATES
See all product information
Create Account
PowerGrip Timing Belts, 160XL037
Mfr # 160XL037
Zoro # G7828749
product price:Â $13.59
/eaKey Features
Belt Trade Size
XL
Industry Number
160XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160XL037
- Zoro #
- G7828749
- UPC #
- 72053563238
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- XL
- Top Width
- 10 mm
- Pitch Length
- 406 mm
- Height
- 2.29 mm
Details
- Item
- Timing Belt
- Industry Number
- 160XL037
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 80
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip Timing Belts
- Temp. Range
- -22 Degrees F to 212 Degrees F
- Color
- Black
- V-Belt Section
- XL
- Cover Material
- Nylon
- Application
- PowerGrip GT Sprockets
- Minimum Operating Temperature
- -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.