Zoro Homepage

Timing Belt, 190XL037, Trapezoidal

  • Mfr # 190XL037

  • Zoro # G116064160


product price: $8.79
/ea

Key Features

Top Width
3/8 in
Material
Neoprene
Pitch Length
19 in
Industry Number
190XL037
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190XL037
Zoro #
G116064160
UPC #
072053563269
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
19 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
190XL037
Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Number of Teeth
95
Application
General Industrial
Pitch
0.2 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 190XL037, Number of Teeth 95, Pitch 0.2 in, Pitch Length 19 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.