Shop GATES
See all product information
Timing Belt, 870-5M-09, Curvilinear
Mfr # 870-5M-09
Zoro # G116063057
product price:Â $21.79
/eaKey Features
Belt Trade Size
5M
Industry Number
870-5M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 870-5M-09
- Zoro #
- G116063057
- UPC #
- 072053939507
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5M
- Top Width
- 9 mm
- Pitch Length
- 870 mm
- Height
- 0.082 in
Details
- Item
- Timing Belt
- Industry Number
- 870-5M-09
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 174
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip HTD
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Application
- Power Tools, Office Machinery, Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 870-5M-09, Number of Teeth 174, Pitch 5 mm, Pitch Length 870 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.